• The item cannot be ordered due to missing prices.

Bit socket, trisquare, 3/8 inch, for XZN screws

Article no.: 637520
  • Square drive: 3/8

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
Optimum grain orientation due to special forging process. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Smoothed finish.
Bit made from high-alloy special steel, bright finished.

Standard:

DIN 7422

Material:

HPQ® high performance steel, non-flaking chrome-plated over nickel.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart