• The item cannot be ordered due to missing prices.

Bit for hexagon socket head screws, 1/4 inch C 6.3 Set of 30 bits

Article no.: 675547

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapter No. 675000675050.

Application:

For hexagon socket head screws DIN 7426.

Standard:

DIN ISO 1173.

Material:

Chrome vanadium special alloy, high strength.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart