This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Tool Multifunction, Type: P4

Article no.: 846176 P4
Copy

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Nylon bag
overall length 107 mm
Number of functions 21
Type of product Tool Multifunction

Identification & Classification

Article number 846176 P4
Copy
Manufacturer number 832642
Copy
Manufacturer/responsible person Leatherman Europe GmbH, Holterkamp 16, 40880 RATINGEN, Germany, www.leatherman.com

Description

Version:

Made in the USA.
Uniquely sturdy, versatile, and precise universal tools. Pleasant to use, thanks to the smoothly finished stainless steel body.

Application:

An all-purpose tool and “friend in need”, a must-have for every tool cabinet and every toolbox.

Supplied with:

Storage in: Nylon bag

Note:

Please comply with the relevant national offensive weapons regulations! Germany − WaffG § 42a Section 1 no. 3 permits the carrying of fixed-blade knives only for trade use, maintenance of traditions or participation in sports.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart