• The item cannot be ordered due to missing prices.

Crimping tool for coaxial connectors RG58/62

Article no.: 729830 RG58/62

Product details

Technical Data

suitable for cable type RG 58; 59; 62
overall length 202 mm
Type of product Crimping tool

Identification numbers & Classifications

Article number 729830 RG58/62
EAN / GTIN 4045197553010

Description

Version:

Steel body with compound action. Plastic coated handles. Defined crimping force accurately ensured by integral stop function. For crimping BNC and TNC connectors.
Economy version.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart