• The item cannot be ordered due to missing prices.

Rough grinding disc SG-STEEL

Article no.: 560430
  • Grinding medium code: A
  • recommended approach angle: 20-30
  • optimised for material: Steel
  • maximum circumferential speed: 80

Description

Version:

  • Grit, bonding, abrasive additives as well as reinforcement of the rough grinding discs are optimised for maximum metal removal rate and working life in their respective applications.
  • Shapes: Rough grinding discs, depressed centres (shapes 27, 28, 29)
  • Grinding angle 20° to 30°
  • Application: On electric and pneumatic angle grinders with maximum 80 m/s circumferential speed for grinding welds, surfaces, and edges.

Hard rough grinding disc (hardness R) of the SG for steel high performance range with very high metal removal rate and very long service life.
Specification: A24R-SG-STEEL.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Disc ⌀×disc width (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart