Article no.: 553720

Abrasive sleeve (A) 80 grit medium

Brand: HOLEX
Grinding medium code A
No price available

Abrasive sleeve (A) 80 grit medium

Description

Version:

The rubber body of the abrasive sleeve holder expands at high speed to hold the abrasive sleeve in place. The full width of the sleeve can be used, it does not slip and can be replaced quickly and easily (twist in the direction of slots when fitting/removing). Only compatible with abrasive sleeve holders.
Made of non-tearing, synthetic resin bonded material with long service life and good grit adhesion. Unsuitable for use with cooling lubricants.
Aluminium oxide (A).

Application:

Abrasive sleeves are predominantly used for surface ginding tasks which require the removal of large amounts of material − even at sharp edges.

Suitable for:

Abrasive sleeve holder No. 553600.

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
dry
 
loading spinner image
loading spinner image

Share this product

or copy this link

To shopping cart