• The item cannot be ordered due to missing prices.

IMPACT extension, 1/4 inch 150 mm

Article no.: 650057 150
  • Square drive: 1/4

Product details

Technical Data

Square drive 1/4 in
overall length 150 mm
Material Chrome-molybdenum steel
Surface burnished
suitable for machine use yes
Type of product Extension

Identification numbers & Classifications

Article number 650057 150
EAN / GTIN 4045197336217

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121. With nut and bolt protection profile similar to AS-Drive profile.
External square to DIN 3121 − Form E 6.3 with spring pin. Internal square to DIN 3121 - Form G 6.3.

Material:

Chrome molybdenum steel, surface burnished.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart