{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Hexagon | 5 mm | |
Square drive | 1/4 in | |
⌀ drive end | 12 mm | |
Length | 100 mm | |
Drive profile | Hexagon screwdriver | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
with ball point | yes | |
Type of product | Socket insert |
Article number | 631745 5 |