• The item cannot be ordered due to missing prices.

Universal joint, 1/2 inch 1/2

Article no.: 641620 1/2
  • Square drive: 1/2

Offers

Set with price advantage

Product details

Technical Data

Square drive 1/2 in
overall length 67.5 mm
with QuickRelease no
Type of product Universal joint

Identification numbers & Classifications

Article number 641620 1/2
EAN / GTIN 4062406064495

Description

Version:

Material selection and special forging process guarantee optimal functioning and long life.

Standard:

DIN 3123-C 12.5
External square drive to DIN 3120-A 12.5 with sprung ball, internal square drive to DIN 3120-C 12.5 with grooves.

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart