{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Hexagon | 14 mm | |
Square drive | 1/2 in | |
⌀ drive end | 24 mm | |
Length | 140 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 643320 14 |