{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Width across flats | 6 mm | |
overall length | 50 mm | |
Drive profile | Hexagon socket | |
Bit hexagon shank | E 6,3 | |
with magnetic insert | yes | |
suitable for machine | yes | |
Type of product | Bit tool |
Article number | 674275 6 |