{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
IP Index of Protection | IP 65 | |
ATEX zone | no | |
Manufacturer's designation | SOUNDLED S | |
Illumination | 300 lm | |
Illumination step 2 | 600 lm | |
Illumination time | 3 h | |
Illumination time stage 2 | 6 h | |
Power supply | Rechargeable battery-powered | |
Bulb | LED module | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 5.2 Ah | |
Battery voltage | 3.7 V | |
Overall length | 92 mm | |
Overall width | 74 mm | |
Overall height | 86 mm | |
Weight | 430 g | |
Type of product | Floodlight |
Article number | 081452 7-SOUND | |
Manufacturer number | 03.5900 |