{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
IP Index of Protection | IP 30 | |
Manufacturer's designation | NOVA 2 CAS | |
Illumination | 200 lm - 2,000 lm | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 0 | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 12 V; 18 V | |
Overall length | 163 mm | |
Overall width | 63 mm | |
Overall height | 163 mm | |
Type of product | Floodlight |
Article number | 081240 NOVA-2 | |
Manufacturer number | 03.6100 |