• The item cannot be ordered due to missing prices.

Core LED torch with rechargeable battery P4R-CORE

Article no.: 081468 P4R-CORE
  • IP Index of Protection: IP 54

Product details

Technical Data

IP Index of Protection IP 54
Illumination 200 lm
Illumination step 2 90 lm
Illumination step 3 15 lm
Illumination time 1.5 h
Illumination time stage 2 3 h
Illumination time stage 3 25 h
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Overall length 150 mm
Head ⌀ 15 mm
Weight 55 g
Type of product Flashlight

Identification numbers & Classifications

Article number 081468 P4R-CORE
EAN / GTIN 4058205020398
Manufacturer number 502177

Description

Version:

LED lenses are amongst the technology leaders for LED torches. Within the splash−proof aluminium housing, all the contacts are gold-plated, high-quality lenses gather the light uniformly and without losses. All lamps are equipped with focussable lamp head.
Core series Ledlenser, the new generation of the well-known P series.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

Supplied with USB charging cable.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart