This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Suspension file insert

Article no.: 957032
  • suitable for workstations and storage equipment: Cabinet with shelves

Product details

Technical Data

suitable for workstations and storage equipment Cabinet with shelves
Number of insert plates 2
suitable for drawer front height 300 mm
Type of product Suspension file insert

Identification numbers & Classifications

Article number 957032

Description

Version:

Suspension file insert (as a pair) to complete drawers No. 957022957026 size 300, (without folders).

Suitable for:

Drawer front height 300 mm.

Colour:

Anthracite grey RAL 7016 powder−coated.

Note:

Two suspension file inserts can be placed alongside each other in drawers No. 957026 size 300 for cabinet width 1000 mm.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart