Article no.: 354765

Base cabinet for VG1 No. 354760

Brand: GARANT
No price available

Base cabinet for VG1 No. 354760

on request
In stock
2 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Subsequent delivery
This is an article from our latest ME4 GARANT & HOLEX. Follow the link to see all offers from this advertisement.
Click here

Description

Version:

Worktop of Eluplan plastic coating.

Fitted with:

Drawer front height (left): 60; 300; 300 mm

Colour:

White aluminium (RAL 9006) and steel blue (RAL 5011).

Note:

No complaints will be accepted for changes in colour due to exposure to sun and light.

Technical Data

Height
840 mm
Width
1,500 mm
Depth
700 mm
Drawer usable width
490 mm
Drawer usable depth
520 mm
Number of drawers
3
Material of worktop
Beolin
Electronic locking system can be retrofitted
yes
Weight
114 kg
loading spinner image
loading spinner image

Share this product

or copy this link

To shopping cart