GARANT MasterSteel PickPocket

Universal milling cutter with up to 80 % better performance at a longer tool life

A breakthrough at the extreme limits of performance in all milling disciplines with the GARANT Master Steel PickPocket.

The new GARANT universal milling cutter from the Master Steel series offers up to 80 % better performance at a longer tool life. The new dimension in mono machining: it combines power and application versatility. The joker in the pack for all problems scores highly in the disciplines of milling, ramping and even drilling with outstanding performance data.

Universal milling cutter GARANT Master Steel Pickpocket

  1. Innovative geometry
    Optimum chip breaking when ramping
  2. Unequal helical pitch
    For smooth running
  3. Green ring
    For general applications
    Main application field: steel
  4. Special core diameter increase
    Ensures optimum stability during the machining process
  5. Recessed drill tip
    Extremely large recess
    For aggresive ramping and plunging
  6. Crescent-shaped cutting edge
    End face, under the centre
    Unequal spacing

Power for your production

Master Steel PickPocket solid carbide roughing end mill HPC

Item No. 202404 with ground recess

Master Steel PickPocket solid carbide roughing end mill HPC

Item No. 202406 with long ground recess

Productvideo

Universal milling cutter GARANT Master Steel PickPocket

The latest member of the GARANT Master Steel family impresses with its outstanding properties: the GARANT Master Steel PickPocket offers up to 80% better performance at a longer tool life.

Its patented, innovative geometry, with a crescent-shaped cutting edge combined with a recessed drill tip ensures optimum chip breaking when ramping and helical milling.

GARANT ToolGrinding

Professional all-round reconditioning service for your machining tools – because matches the original!

With Garant ToolGrinding you will get an original regrind for maximum tool performance and tool life. A service that will bring your milling cutters, drills, countersinks and saws back to their peak:

  • Full high performance and precision thanks to original regrinding and coating.
  • Comprehensive grinding services from a single source.
  • Simple, quick processing completed on schedule.
  • Efficient and cost-saving.
  • Transparent, fair prices, no hidden surcharges.

Products and further information

All products of the GARANT Master Steel PickPocket family can be found in our online shop.

To the milling cutters

Direct purchase

Sign in to your Account

To shopping cart