This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Mounting pin Form B Stainless steel, ⌀ D: 10mm

Article no.: 370045 10

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ D 10 mm
External ⌀ dn6 7 mm
Length 1 7 mm
Collar length L2 10 mm
Thread M M3
Type of product Jig clamping system

Identification numbers & Classifications

Article number 370045 10
Manufacturer number K0351.510

Description

Version:

Stainless steel ground and kolsterised®.

Application:

Can be used as a foot or hardened stop for jigs and fixtures.
Positioning workpieces at fit dimension.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart