This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Welder's boots, anthracite VX 7380 Perbunan ESD, S2 NB

Article no.: 092811
  • electrostatic characteristic: EGB/ESD

Description

Version:

Foundryman’s and welder’s boot VX 7380 Perbunan for extreme conditions. Gutter system for draining hot liquids.
  • Closed flap.
  • Perbunan VX ESD sole, anthracite.
  • SECURA VARIO® heel cushioning.
  • Real leather inner sole.
  • ERGO-COOL® comfort footbed insole.
  • Protection against electrostatic discharges (ESD).

Standard:

EN ISO 20349:2010 SRC WG WRU FO HRO
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide version XB, see No. 092812.
EU shoe sizes 39 − 46 held in stock, EU shoe sizes 38 – 48 can be ordered.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart