This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cutting head, left-hand, System / insert size: DM/12

Article no.: 250028 DM/12

Select article variation and quantity

System / insert size Unit price incl. VAT
  • System: DM
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Insert size 12 mm
Application type left-hand
System DM
Through-coolant yes
ISO code cutting head DCLNR/L
suitable indexable insert CN.. 1204..
suitable base body 264910 – 264922
Minimum pre-drill ⌀ Dmin 48 mm
Centre offset L3 27 mm
Overall length L 35 mm
Shim 259033 2
Shim screw 259027 2
Clamp, screw, O-ring 259036 3
Type of product Cutting head

Identification numbers & Classifications

Article number 250028 DM/12
Manufacturer number 090-50183DM1295

Description

Version:

Interchangeable cutting heads for vibration-damping base bodies.

Application:

Vibration damping effect up a maximum overhang of 10×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart