• The item cannot be ordered due to missing prices.

Work shoe, black 36728, O2

Article no.: 092960
  • electrostatic characteristic: EGB/ESD

Description

Version:

Work shoes from the UNI6 range.
  • Upper material of breathable textile, black.
  • Breathable inner lining with Silver Point.
  • Replaceable Soft Comfort insoles.
  • Soft PU/TPU outer soles, anti-slip.
  • Water repellent.
  • Sanitized® treated.

Standard:

EN ISO 20347:2012 O2 SRC
Inlay provision design type tested to DGUV regulations 191.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart