Excellent reliability, quick set-up and perfect distribution of force

The Hoffmann Area Sales Manager Steffen Bader together with Dietmar Paul, Department Manager for jig and tool making at HELLER – a successful customer-supplier relationship dating back over 25 years.

“The Xpent stands out from its competitors due to its extremely good accessibility, quick set-up and perfect distribution of force. We absolutely recommend this product. Competent support, a good price-performance ratio and top quality round out the overall package.

Dietmar Paul, Department Manager for jig and tool making at Gebr. Heller Maschinenfabrik GmbH

HELLER develops and produces state-of-the-art CNC machine tools and manufacturing systems for machining operations. The company employs 2600 staff worldwide, approx. 2000 of those in Germany. HELLER offers complete solutions from the stand-alone machine to the fully-automated turnkey production system worth 150 Mio. Euros. The GARANT Xpent is used for complete machining on a 5-axis machining centre in production.

On the Heller 5-axis machining centres (such as the HF 3500 on the right), the Xpent offers versatile clamping/ assembly facilities directly on the machine table via intermediate adapters, pallets or zero point clamping systems, irrespective of whether these are the GARANT ZeroClamp or zero point clamping systems from other manufacturers.


DIREKTKÖP

Logga in på ditt konto

I kundvagn

Till kundvagnen
Till kundvagnen