• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.

Abrasive flap discs by GARANT and HOLEX

The extensive range of high-performance discs offers a suitable solution for every grinding application

Abrasive flap discs with improved ergonomics, optimised material removal rate and long life to suit every budget.

Here it's all about overall material removal and tool life. Convince yourself of the advantages of the latest generation of GARANT and HOLEX abrasive flap discs. The choice is yours: you are sure to find the right product In our extensive range of high-performance discs.

Long Life

  • Closely spaced flap strips for maximum tool life.
  • Application: General purpose abrasive disc operations, surface abrasion, material removal and edge smoothing.

Overall material removal

Material removal / time

Speed

  • Flat flap strip arrangement for high metal removal rate and long tool life.
  • Application: Precise chamfering, edge smoothing and surface abrasion.

Overall material removal

Material removal / time

Speed +

  • Optimised flap strip arrangement, for effectiveness similar to a fibre disc with highly aggressive characteristics.
  • Application: Edge smoothing, material removal.

Overall material removal

Material removal / time

Further information

Information on material suitability

You can now easily and quickly find information on material suitability on the labels of the latest generation of abrasive flap discs.

The colour coding system will show you at a glance which disc is optimised for which material.

  • Material suitability uni / steel (green)
  • Material suitability INOX (blue)
  • Material suitability non-ferrous metals (yellow)

Find out more about GARANT and HOLEX abrasive flap discs in our brochure.To the brochure >

To the brochure

DIREKTKÖP

Logga in på ditt konto

I kundvagn

Till kundvagnen
Till kundvagnen