3M™ Premium Machine Pad, negru, 280 mm, 5 bucăți / cutie

Cod articol.: 7000045896
Preț per 1 buc.
Prețuri individuale pentru clienții de afaceri după conectare.
  • Cantitatea minimă de comandă 5 buc.
  • Pași de comandă: 5 buc.
La cerere
Timp de livrare estimat: > 8 săptămâni
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
Serie Premium Maschinenpad
Denumirea producătorului Premium Maschinenpad, Schwarz
Cuprins 5 buc.
Formular de descriere rotund
Suport Alezaj
Grad de fineţe grosier
Viteză recomandată min. 175 min-1
Viteza recomandată max. 600 min-1
Culoarea negru
Conținut unitate bucată
Tip produs Pad șlefuire
Materiale abrazive corindon normal (A)
Recomandat pentru material Beton
Grupă de materiale materiale de construcție minerale
Recomandat pentru Şlefuirea suprafeţelor

Identificare și clasificare

Cod articol 7000045896
EAN / GTIN 00048011083735
Număr producător 7000045896
Producător/responsabil 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Descriere

Description:

For heavy duty floor cleaning or stripping old floor finishes, use 3M™ Premium Black Floor Pads. Our floor pads are made of a blend of fibres that increases friction on floors to effectively remove floor finish, black marks and stains. They can also be used for heavy duty cleaning on concrete and industrial floors. Uniform distribution of mineral abrasives throughout every pad and not just on the surface ensures impressive performance and a long life.

Advantage:

  • Uniform distribution of mineral abrasives throughout every pad and not just on the surface ensures impressive performance and a long life
  • Combination of highly conformable, individually separated and coated fibres helps provide maximum pad-to-floor contact, delivering outstanding cleaning results at a lowest total cost
  • Can also be used for heavy duty cleaning on concrete and industrial floors
  • Blend of fibres increases friction on floors to remove floor finish, black marks and stains
  • Blend of fibres increases friction on floors effectively removing floor finish, black marks and stains
  • Uniform distribution of mineral abrasives throughout every pad and not just on the surface ensures impressive performance and a long floor pad life

Recommendation:

  • Heavy duty floor cleaning, stripping old floor finishes