Visera de protección facial

Número de artículo: ZP0874
Descuento
desde  2,05 €
Precio válido hasta 26 may 2024
más IVA en la tarifa actual Gastos de envío no incluidos
a petición
Disponible
5.924 piezas en stock

Descripción

Version:

Non-reflective protective screen which offers virtually complete protection against droplets and splashes.
  • The PET film that is used ensures a distortion-free view and thus does not create any sensation of dizziness.
  • The rounded corners permit free movement of the head.
  • Because the visor is simply clicked into place it can be removed without problems and cleaned or replaced as required.
  • The distance of the visor from the face allows space for additional respirators and glasses.
  • The perforated rubber strap permits easy adjustment to fit the size of head and can thus be used for any width or shape of head.
  • The foam strip ensures wearing comfort.