• 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
  • Menu

Year end promotion 2018

607  Products
  • Cordless hammer drill / driver GSB1821 Bosch Art. No.  070105
    In stock
    249.00 €
    €199.00

    Select wishlist


  • Cordless drill/driver GSR1860FC Bosch Art. No.  070107
    In stock
    629.00 €
    €503.00

    Select wishlist


  • In stock
    185.33 €
    €146.00

    Select wishlist


  • Cordless drill / driver BS12C2 AEG Art. No.  070221
    In stock
    169.00 €
    €141.00

    Select wishlist


  • Cordless drill / driver BS18C2X AEG Art. No.  070222
    In stock
    189.00 €
    €158.00

    Select wishlist


  • Cordless drill / driver GSR1821 Bosch Art. No.  070243
    In stock
    239.00 €
    €191.00

    Select wishlist


  • In stock
    1594.95 €
    €1,260.00

    Select wishlist


  • Core drilling machine MABASIC200 BDS Art. No.  076530
    In stock
    569.25 €
    €415.50

    Select wishlist


  • Angle grinders Cordless Fein Art. No.  077144
    from 
    €468.00

    Select wishlist


  • Straight die grinders Battery Fein Art. No.  077262
    from 
    €198.00

    Select wishlist


  • In stock
    746.35 €
    €545.00

    Select wishlist


  • Wet and dry vacuum cleaner NT30TLSET KÄRCHER Art. No.  078521
    In stock
    €393.00

    Select wishlist


  • Wet and dry vacuum cleaner AERO 21-21INOX Nilfisk Art. No.  078540
    In stock
    274.85 €
    €200.00

    Select wishlist


  • Pneumatic impact wrench Atlas Copco Art. No.  079171
    from 
    €260.00

    Select wishlist


  • Shut-off pulse wrench FUJI Art. No.  079222
    from 
    €1,462.00

    Select wishlist


  • Balancer Chicago Pneumatic Art. No.  079298
    from 
    €100.00

    Select wishlist


  • Automatic hose reel 15SCS Rapid Art. No.  080070
    Subsequent delivery
    339.25 €
    €236.00

    Select wishlist


  • from 
    €34.00

    Select wishlist


  • In stock
    25.07 €
    €17.00

    Select wishlist


  • LED battery rod lamp 8 W IP65 HOLEX Art. No.  081251
    In stock
    47.38 €
    €33.00

    Select wishlist


  • LED cordless work lamp 17 W Scangrip Art. No.  081254
    In stock
    104.54 €
    €72.00

    Select wishlist


  • LED cordless work lamp 20 W HOLEX Art. No.  081286
    In stock
    87.17 €
    €62.00

    Select wishlist


  • LED work lamp 60 W HOLEX Art. No.  081287
    In stock
    99.13 €
    €70.00

    Select wishlist


  • Machine / workstation lamp Hedi Art. No.  081300
    from 
    €132.83

    Select wishlist


  • Machine / workstation lamp Lessnmore Art. No.  081321
    from 
    €127.00

    Select wishlist


  • LED workshop lamp Bauer & Böcker Art. No.  081415
    from 
    €112.00

    Select wishlist


  • Subsequent delivery
    €72.00

    Select wishlist


  • LED torches with batteries, ATEX certified Led Lenser Art. No.  081484
    from 
    €32.00

    Select wishlist


  • LED cordless work lamp MINIMAG Scangrip Art. No.  081516
    In stock
    45.89 €
    €32.00

    Select wishlist


  • LED rechargeable battery torch MAGPEN3 Scangrip Art. No.  081517
    In stock
    34.04 €
    €23.00

    Select wishlist


  • Torch LED and UV with battery UV-LED HOLEX Art. No.  081518
    Subsequent delivery
    51.64 €
    €36.00

    Select wishlist


  • LED torches with batteries, EEX certified UK - Underwater Kinetics Art. No.  081521
    from 
    €38.00

    Select wishlist


  • LED rechargeable battery torch 175 mm HOLEX Art. No.  081529
    In stock
    27.14 €
    €19.00

    Select wishlist


  • In stock
    17.71 €
    €12.00

    Select wishlist


  • Liquid metal paste 500 g Wekem Art. No.  083382
    In stock
    €61.40

    Select wishlist


  • Label remover 32314 CRC Art. No.  083395
    In stock
    from  1  Pieces
    20.04 €
    €16.03
    from  12  Pieces
    16.70 €
    €13.30

    Select wishlist


  • Small plastic bottle oiler Samoa-Hallbauer Art. No.  083529
    from 
    €0.84

    Select wishlist


  • Manual lever grease gun Mato Art. No.  083571
    In stock
    28.29 €
    €19.70

    Select wishlist


  • In stock
    €30.40

    Select wishlist


  • VHB™ Power adhesive tape GPH 3M Art. No.  083784
    In stock
    11.90 €
    €9.50

    Select wishlist


  • VHB™ Power adhesive tape 3M Art. No.  083785
    from 
    €18.00

    Select wishlist


  • Emergency kit in a case Schoeller Art. No.  084379
    from 
    €208.00

    Select wishlist


  • Deep hole marker 096260 Markal Art. No.  085012
    In stock
    from  1  Pieces
    14.70 €
    €11.50
    from  10  Pieces
    12.25 €
    €9.50

    Select wishlist


  • Spare leads pack of 6, ⌀ 2.8 mm Markal Art. No.  085013
    from 
    €3.60

    Select wishlist


  • Thread locking marker 50 ml Art. No.  085188
    from 
    €7.90

    Select wishlist


  • Labelling machine MOBILE Dymo Art. No.  085500
    In stock
    203.55 €
    €159.00

    Select wishlist


  • FlyMarker® mini 65/30 Cordless 2X2 Ah Flymarker Art. No.  085757
    Subsequent delivery
    5209.50 €
    €4,122.00

    Select wishlist


  • from 
    €71.40

    Select wishlist


  • from 
    €68.20

    Select wishlist


  • Shoe, black VD 3500 SST ESD, S2 NB STEITZ SECURA Art. No.  092660
    from 
    €79.90

    Select wishlist


  • Lace-up boots, black VD 3800 SST ESD, S2 NB STEITZ SECURA Art. No.  092665
    from 
    €85.20

    Select wishlist


  • Pair of gloves KX-01 DUSK Karbonhex Art. No.  094311
    from 
    €17.10

    Select wishlist


  • Pair of gloves KX-05 KARBON Karbonhex Art. No.  094315
    from 
    €23.00

    Select wishlist


  • Pair of gloves HyFlex® 11-937 Ansell Art. No.  094486
    from 
    €11.60

    Select wishlist


  • from 
    €11.80

    Select wishlist


  • Vario dispenser Deb-Stoko® dispenser WHITE Deb-STOKO Art. No.  095432
    In stock
    21.17 €
    €12.00

    Select wishlist


  • Safety goggles CLEAR HOLEX Art. No.  096542
    In stock
    8.95 €
    €6.70

    Select wishlist


  • Safety goggles 6X3 CLEAR UNIVET Art. No.  096544
    In stock
    15.85 €
    €12.60

    Select wishlist


  • Comfort safety glasses 5X1 CLEAR UNIVET Art. No.  096700
    In stock
    12.35 €
    €9.90

    Select wishlist


  • Comfort safety glasses set CLEAR HOLEX Art. No.  096858
    In stock
    11.10 €
    €8.30

    Select wishlist