Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
  • Menu
Item no.: 445270

Digital height gauge TESA-HITE plus M with motorised drive

Interface RS232C interface
Norm Manufacturer’s standard
Test certificate Manufacturer’s test certificate
Interface RS232 interface
IP Index of Protection IP 40
Reversible reading mm / inch
No price available

Digital height gauge TESA-HITE plus M with motorised drive

Subsequent delivery
More from the category Height gauges, measuring stands
More about Tesa Technology

Description

Version:

Motorised, digital height gauge with very easy operation. Programming functions for repetitive measurements. Intuitive operation with control handle. Measurement functions such as length measurement in the form of heights and distances, determining diameters and angles, parallelism, squareness and straightness, 2D measurements, automatic measurement procedures and statistical measured value processing. Results on the integral dot matrix printer. Air pad for the base can be activated and deactivated.

Application:

Repetitive measurements in production areas.

Supplied with:

Base unit incl. power panel, standard contact point carrier, standard contact point with contact rod and ⌀5 mm measurement ball, reference piece, electric pump (fitted) for air pad, rechargeable PB battery, mains adaptor and mains cable. SCS calibration certificate.

Optional extras:

Various accessories available on request, contact point set No. 445266 and No. 445267, paper roll for printer No. 445268 size  57.

Technical Data

Norm
Manufacturer’s standard 
Interface
RS232 interface ; RS232C interface 
Measurement technology
digital 
Test certificate
Manufacturer’s test certificate 
IP Index of Protection
IP 40 
Reversible reading
mm / inch