Polarization Microscope OPO 185

Nr art.: OPO 185
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
Kąt patrzenia 30 stopni
Układ optyczny Greenough
Min. odległość soczewek 55 mm
Maks. odległość soczewek 75 mm
Właściwości Diodowy system oświetlenia (LED); Filtr polaryzacyjny
Długość 500 mm
Szerokość 200 mm
Wysokość 500 mm
Masa całkowita 16 000 g
Rodzaj produktu Mikroskop stereoskopowy

Identyfikacja i klasyfikacja

Numer artykułu OPO 185
EAN / GTIN 4045761267848
Numer producenta OPO 185
Numer L L40250 2662
Producent/osoba odpowiedzialna Kern & Sohn GmbH, Ziegelei 1, 72336 Balingen, Deutschland, www.kern-sohn.com

Opis

Opis:

  • This device is a professional, fully-equipped polarising microscope, which uses the polarisation of light to analyse minerals, crystals and isotropic materials
  • The KERN OKO 185 is a combi variant of LED incident illumination and LED transmitted illumination. A height-adjustable 0.9/0.13 Swing-out Abbe condenser which can be centred for complete Köhler illumination are part of the standard version
  • A 360° revolving stage with 1° division, 6' fine division and locking function is integrated into all series as standard
  • A large selection of accessories such as, for example, a mechanical stage attachment as well as further objectives for a long working distance and filter units are also available
  • A protective dust cover, eye cups, as well as multi-lingual user instructions are included in the scope of delivery
  • A C-mount adapter is required to connect a camera
  • Scope of application: Mineralogy, texture observations, material testing, observation of crystals
  • Applications/Samples: More complex samples with polarising properties

Cecha szcz.:

  • Infinity optical system
  • Quintuple nosepiece
  • Siedentopf-head 30° inclined
  • Diopter adjustment, one-sided
  • Overall dimensions W×D×H 500×200×500 mm
  • Net weight approx. 16 kg