M12HV-0 Hand vacuum cleaner

Nr art.: L00820 36
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
w magazynie
5 sztuk w magazynie
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
Numer artykułu L00820 36
EAN / GTIN 4002395262908
Numer producenta 4933448390
Producent/osoba odpowiedzialna Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 Hilden, Deutschland, www.milwaukeetool.de

Opis

Opis:

  • Excellent suction power for wood, metal and common debris
  • Clear viewing window gives the user the ability to see debris build up
  • Lock on switch reduces fatigue during sustained use
  • Versatile accessories for small or large clean up areas
  • Compact design makes it easy to clean in tight spaces
  • Secure canister lock guards against unwanted spillage
  • Flexible battery system: works with all MILWAUKEE® M12™ batteries

Cecha szcz.:

  • Battery included: No batteries included
  • Battery: Li-ion
  • Battery capacity [Ah]: No batteries included
  • Battery system: M12
  • Number of batteries: 0
  • Type of batteries: Li-ion
  • By technology: Brushed
  • Delivered: in box
  • Weight with battery [EPTA] [kg]: 1. 2 (M12 B2)
  • Weight with battery pack: 1.2
  • Charger included: No charger included
  • Charging station available: No
  • Product variant: M12 HV-0
  • Hose diameter [mm]: 22.5
  • Voltage [V]: 12
  • Standard equipment: Scope of delivery: Filter, extension tube 0.4 m, crevice nozzle and coarse dirt nozzle

W dostawie:

Filter, extension tube 0.4 m, crevice nozzle, coarse dirt nozzle