3M™ First Base™ 3 Bump Cap 2030608, Classic, Black, Standard Peak, 70 mm, Custom

Nr art.: 7100231345
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 60 Sztuka
  • Etapy zamówienia: 60 Sztuka
na zamówienie
Szacowany czas dostawy > 8 tygodni
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
Numer artykułu 7100231345
EAN / GTIN 04054596833265
Numer producenta 7100231345
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH PELTOR Service Center, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

Get industrial head protection to EN812:A1 in a range of comfortable styles, with 3M™ First Base™ 3 Bump Caps. All the bump caps have a patented ABS shell design that’s ergonomically shaped for comfort while protecting the wearer from light contact with stationary objects. The design provides enhanced coverage for a wide range of head sizes. Various styles, fabrics, colours and peak lengths are available to meet workers’ needs in a variety of environments. Optional custom logo embroidery is available for most of the bump caps in this range.

Zaleta:

  • Protects wearer from light contact with stationary objects
  • Provides industrial bump protection to EN812:A1
  • Patented shell design provides enhanced coverage for a wide range of head sizes
  • Various styles, fabrics, peak lengths and colours are available
  • Optional custom logo embroidery for most of the range

Zalecenie:

  • Light industry, general manufacturing