Carbide glass drill bit 5x70 mm

Nr art.: 627244000
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
Numer artykułu 627244000
EAN / GTIN 4007430066084
Numer producenta 627244000
Numer L L01750 1171
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Glass drill bit with special carbide insert
  • For drilling in glass, mirror glass, bottles, tiles, etc.
  • Attention: set low speeds and cool sufficiently!

Cecha szcz.:

  • Diameter: 5 mm
  • Total length: 70 mm
  • Sales unit: 1