Jigsaw blade, ceramics, expert, 76mm, coarse

Nr art.: 623657000
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
Numer artykułu 623657000
EAN / GTIN 4007430407580
Numer producenta 623657000
Numer L L01760 100732
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • for special applications; ceramic materials, for example soft tiles
  • carbide coated for very long service life

Cecha szcz.:

  • Design: Coarse
  • Thickness: 0.8 mm
  • Conforms to Bosch Type: T 130 reef
  • Material: HM, sprinkled
  • Material suitability: Ceramic / glass / fiberglass reinforced plastics / cast iron
  • Usable length: 76 mm
  • Sales unit: 1