HS 18 LTX 55 Cordless hedge trimmer

Nr art.: 601718500
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
Liczba dołączonych akumulatorów 0 szt.
Rodzaj akumulatora Litowo-jonowe (Li-Ion)
Napięcie akumulatorów 18 V
Pojemność akumulatora 2 Ah
Masa na akumulator 2,2 g
Seria HS 18 LTX 55
Oznaczenie producenta HS 18 LTX 55 Akku-Heckenschere
Opakowanie walizka
Zasilanie energią Zasilanie akumulatorowe
Poziom ciśnienia akustycznego 77 dB
Poziom mocy akustycznej 89 dB
Masa całkowita 2,6 kg

Identyfikacja i klasyfikacja

Numer artykułu 601718500
EAN / GTIN 4061792223233
Numer producenta 601718500
Numer L L01750 778
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Extremely light and quiet cordless hedge trimmer for effortless trimming of hedges and shrubs
  • Clean cuts thanks to laser-cut, diamond-ground blades
  • High cutting output thanks to special drop shape of the blade teeth: No escaping of the twigs while cutting
  • Comfortable two-hand operation thanks to long trigger button with inside bow-type handle switch
  • High user safety thanks to additional safety switch and blade quick stop (in 0.08 seconds)
  • Comfortable working thanks to perfect balance, low-vibration operation and softgrip handle
  • Trigger guard protects user and gearing when working near walls and the ground
  • Space-saving storage at the wall by means of practical suspension eye in the blade protection quiver
  • Environmentally-friendly and quiet thanks to battery operations, therefore usable also in areas sensitive to noise
  • Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

    Scope of delivery
  • 2 Li-Power battery packs (18 V/2.0 Ah), Charger SC 30, Blade protection quiver

Cecha szcz.:

  • Battery pack capacity: 2 x 2 Ah
  • Battery voltage: 18 V
  • Type of battery pack: Li-Power
  • Weight with battery pack: 2.6 kg
  • Weight without battery pack: 2.2 kg
  • Idle: 2.3 m/s²
  • Max. cutting thickness: 19 mm
  • Blade length: 55 cm
  • Uncertainty of measurement K: 1.5 m/s²
  • Uncertainty of measurement K: 3 dB(A)
  • Sound pressure level: 77 dB(A)
  • Sound power level (LwA): 89 dB(A)
  • Cutting length: 53 cm
  • Number of strokes (No Load): 2600 /min