Cutter head “Standard“ M05 with fixing screws f.No.20036

Nr art.: 56020057
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
Numer artykułu 56020057
EAN / GTIN 4022668005872
Numer producenta 56020057
Numer L L60010 7773
Producent/osoba odpowiedzialna STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Deutschland, https://www.stahlwille.de

Opis

Opis:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Cutter head for replacement on bolt cutters Standard-Plus M05
  • with fixing screws

Cecha szcz.:

  • Cutting performance 48 HRc: 9 mm²
  • Cutting performance 40 HRc: 11 mm²
  • Cutting performance 19 HRc: 13 mm²
  • Length mm (L): 200 mm
  • suitable for no.: 20036
  • Weight: 1973g