Completion of closed wheel bearings Ford Transit

Nr art.: 3292770
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 4-6 tygodnie
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
Numer artykułu 3292770
EAN / GTIN 4046459175452
Numer producenta 3292770
Producent/osoba odpowiedzialna GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 Remscheid, Deutschland, www.gedore.de

Opis

Opis:

The supplementary kit allows, especially in the case of wheel bearings without a center bore in a closed version, the screwed wheel bearing unit with wheel hub and brake disc on the front axle to be removed and pressed in subsequently on the wheel hu

Cecha szcz.:

  • Contents: 19 pieces
  • net weight: 9.3kg
  • 1000 V insulated: No
  • VDE-certified: No
  • Bill of materials (text):
    • 1x KL-0174-330 - Perforated disc size 3 (5 holes)
    • 1x KL-0040-2812-5 - Pressure nut, M24
    • 1x KL-0040-8621 - Pressure adapter
    • 1x KL-0174-572 - 2¼″ to 2¾″ adapter
    • 5x KL-0174-764 A - Draw bolt type M, M14x1.5 mm
    • 5x KL-0174-701 - SK collar nut, M14
    • 5x KL-0186-9000-3 - Socket-head screw, M10 x 75 mm
  • suitable for:
    • Suitable for the front axle on Ford Transit/Tourneo (from model year 2014 onwards) with rear-wheel drive.;and a bolt circle diameter of 97.5 mm and 111 mm on the brake disc fastening screws.
    • Particularly suitable for vehicles with wheel bearing units without a centre bore in a closed design.;on the front axle.
  • necessary accessories:
    • Hydraulic drive (28 t):
    • KL-0040-2800 - Hydraulic cylinder 28 t
    • KL-0215-35 M28 - Hydraulic pump
    • KL-0040-860 - Wheel bearing tool kit Ford Transit
    • KL-0040-2812-1 - Tension/compression spindle M24x590
    • KL-0040-2812-2 - Clamping nut
  • Drive type: hydraulic
  • Load (max.): 28t
  • Hole circle diameter: 97.5 mm
  • Hole circle diameter 2: 111 mm