Sanding pad

Nr art.: 2608601053
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
Numer artykułu 2608601053
EAN / GTIN 3165140063098
Numer producenta 2608601053
Numer L L00590 2076
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Sanding Pads for random orbital sanders are intended for the sanding of paint, filler and plaster. They are available in a variety of hardnesses for each material and desired surface results. They are suitable for use with random orbital sanders. Version: Hard, Diameter mm: 150, Suitable for: GEX 125 AC; GEX 150 AC Professional; PEX 15 AE.

Cecha szcz.:

  • (version) Key RTB: Various degrees of hardness available to suit the material and the result
  • Width dimension: 150 mm
  • Height dimension: 23 mm
  • Dimension length: 180 mm
  • Type: hart
  • Gross weight: 0,159 kg
  • Diameter mm: 150
  • Fastener: Nein
  • Performance description: Medium to coarse grinding
  • Net weight: 0,15 kg
  • Volume: 0,621 dm3
  • Advantage HL (short): Medium to coarse grinding
  • X-LOCK: Nein