Scotch-Brite™ Roloc™ Bristle Disc, RD-ZB, Purple, 50 mm, 36

Nr art.: 7000000775
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 24 Sztuka
  • Etapy zamówienia: 24 Sztuka
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Oznaczenie producenta Scotch-Brite™ Roloc™ Bristle Disc RD-ZB
Długość całkowita 15,8 mm
Materiał korpusu z tworzywa sztucznego
Materiał pokrycia polipropylen
Rodzaj materiału pokrycia Pokryte
Wysokość części roboczej 16 mm
Średnica szczotki 50 mm
Rodzaj zastosowania Z napędem maszynowym
Uchwyt system szybkiej wymiany Roloc™
Materiał ścierny ziarno ceramiczne (CER)
Uziarnienie 36
Typowe zastosowanie Oczyszczanie; Okrawanie; Polerowanie
Rodzaj produktu Szczotka talerzowa

Identyfikacja i klasyfikacja

Numer artykułu 7000000775
EAN / GTIN 00051131075368
Numer producenta 7000000775
Numer L L51710 538
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

Use Scotch-Brite™ Roloc™ Body Man's Bristle Disc for cleaning, paint stripping and the removal of coatings, sealants or rust from hard and soft metals. Our bristle discs can be used on aluminium, brass, bronze, carbon steel, cast iron and stainless steel. They’re small and portable, for hard to reach areas. Flexible bristles remain safely in place during use, to achieve the desired finish with just light pressure. With a combination of 3M™ Ceramic Abrasive Grain and polymer bristles, our discs cut sharp, while the springy and responsive bristles help prevent gouging of the substrate. The Ceramic Abrasive Grain in these discs is an aluminium oxide blend that's engineered by our own unique process to be tougher and harder than typical aluminium oxide. It cuts faster and lasts longer, fracturing frequently during use to continually provide sharp edges. This sharpness ensures less manual pressure is needed to efficiently abrade the surface. Our discs come with the 3M Roloc attachment and disc pad assembly for even easier change outs between discs. It locks securely with half turn on and half turn off. The 3M Roloc Disc Pad Assembly is designed to fit a variety of tools with or without collets or chucks and is ideal for use on right angle or straight shaft air tools.

Zaleta:

  • Molded, abrasive-filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively, with less pressure than wire brushes
  • Proprietary 3M™ Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc
  • Flexible bristles require less pressure than wire brushes and conform to contours, even on complex parts
  • Bristle spacing is ideal for coating removal and other high-loading substances
  • Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes