Saw blade ″aluminium cut - professional″, 190x30 Z52 FZ/TZ 5°neg

Nr art.: 628296000
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
Numer artykułu 628296000
EAN / GTIN 4061792173750
Numer producenta 628296000
Numer L L01750 883
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Perfect cuts in aluminium thanks to special tooth geometry
  • Ø 160 and 165 mm: Fast, low-burr cuts thanks to extra thin steel blade for high number of cuts per battery pack charge
  • Particularly long tool life thanks to best carbide quality and finely-ground teeth
  • Precise, low-noise and vibration-minimised cuts thanks to lasered expansion slots (and partially laser ornaments) as well as lasered steel blades made from sintered steel

Cecha szcz.:

  • Diameter x cutting width x bore: 190 x 2.2 x 30 mm
  • Suitable for: KS 66 / KS 66 Plus / KSE 68 Plus / KS 66 FS
  • Material: HW/CT
  • Slating angle: 5° neg.
  • Stem blade thickness: 1.8 mm
  • Packaging: Carton
  • Number of teeth: 52
  • Tooth shape: FZ/TZ