2-jaw universal puller ″VARIO″ with spring-loaded fall protection, up to 250 mm spread, 200 mm reach

Nr art.: 120-3
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 6-8 tygodnie
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
Oznaczenie producenta 2-armiger Universal-Abzieher VARIO mit federnder Fallsicherung
Min. rozstaw ściągacza wewnętrznego 125 mm
Min. rozstaw ściągacza zewnętrznego 10 mm
Maks. głębokość mocowania 200 mm
Maks. moment obrotowy 100 Nm
Liczba haków 2
Moc 3 t
Rodzaj produktu Ściągacz dwuramienny
Zewnętrzny sześciokąt 24 mm
Materiał stal

Identyfikacja i klasyfikacja

Numer artykułu 120-3
EAN / GTIN 4021176918711
Numer producenta 120-3
Numer L L80010 786
Producent/osoba odpowiedzialna Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Deutschland, www.kukko.com

Opis

Opis:

  • The 2-jaw universal puller ″VARIO″ with spring-loaded safety device is used to remove bearings, gears, and discs in all common sizes for crafts, workshops, and industry. It can loosen any component that sits on a shaft and is freely accessible from the outside. Equipped with robust, always parallel jaws, the puller ensures particularly safe, damage-free disassembly both for external extraction and internal extraction. The safety device prevents the jaws from slipping off the crossbar.
  • Fall protection protects against the jaws sliding off the crossbar.
  • By pressing the safety lock, a particularly fast inversion of the jaws is guaranteed.

Cecha szcz.:

  • Material: tool steel
  • Total width [mm]: 315 mm
  • Total width [inch]: 12 3/8
  • Total depth [mm]: 42 mm
  • Total depth [inch]:
  • Total height [mm]: 265,5 mm
  • Total height [inch]: 10 7/16
  • Width across flats [mm]: 24 mm
  • Thread dimension: G 5/8 inch
  • Span outside pull-off (min.) [mm]: 10 mm
  • Span outside pull-off (max.) [inch]: 9 13/16
  • Span outside pull-off (min.) [inch]: 3/8
  • Span outside pull-off (max.) [mm]: 250 mm
  • Clamping depth, external puller [mm]: 200 mm
  • Clamping depth external puller [inch]: 7 7/8
  • Clamping depth outside pull-off A1 [inch]:
  • Clamping depth outside pull-off A2 [inch]:
  • Clamping depth external peel-off A5 [inch]: 9 13/16
  • Hook root thickness at the tip (claw thickness K) [mm]: 5,68 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 1/4
  • Hook base width (claw width J) [mm]: 28,2 mm
  • Hook base width (claw width J) [inch]: 1 1/8
  • Hook base depth usable (claw depth usable O) [mm]: 20 mm
  • Hook root depth usable (claw depth usable O) [inch]: 13/16
  • Total hook root depth (total claw depth H) [mm]: 43 mm
  • Total hook root depth (total claw depth H) [inch]: 1 11/16
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 15 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 9/16
  • Span inside pull-out (min.) [mm]: 125 mm
  • Span inside pull-out (max.) [mm]: 300 mm
  • Span inside pull-out (min.) [in.]: 4 15/16
  • Span inside extension (max.) [in.]: 11 13/16
  • Max. torque [Nm]: 100 Nm
  • Max. torque [ft lb]: 73.76
  • Max. tensile force [kN]: 30 kN
  • Max. tractive force [t]: 3 t
  • Max. pulling force [US t. sh.]: 3.31
  • Reversible puller hooks: No
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Max. torque (hydraulic) [ft lb]: 73.76
  • Separation diameter (min. - max.) [mm]: 10 mm - 250 mm
  • Span inside pull-out (min. - max.) [mm]: 125 mm - 300 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)