Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
Vennligst fyll ut alle nødvendige felt.
Krympchuck BT 40 A = 120 6 mm GARANT
Article no.: 303425
Artikkelkode:
Hållare norm: JIS B6339; ISO 7388-2
Form: ADB
Balanseringskvalitet G vid varvtal: G 2,5 vid 25000 min-1