• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Skruvsats förvändskär 10 delar

Article no.: 269429

Produktinformasjon

Technical Data

Drivanordning TX6
Gänga M1,6
längd L 4,21 mm
Åtdragningsmoment 0,6 Nm
Produktslag Skruvar

Identification numbers & Classifications

Artikkelkode 269429