Results in categories

Work smart. Stay Safe.

mm
-
mm
mm
-
mm
mm
-
mm
kg
-
kg
mm
-
mm
mm
-
mm
ml
-
ml
87 results with 216 variants
  • Accurugzak voor drukspuitapparaat M18™ SWITCH TANK™ Milwaukee® Article no.: 073981
    on request
    In stock
    60 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
    $ 302.37
    plus VAT at the current rate Prices plus delivery costs

    Select shopping list


  • Tankunit voor drukspuitapparaat M18™ SWITCH TANK™ Milwaukee® Article no.: 073982
    on request
    In stock
    60 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
    $ 271.40
    plus VAT at the current rate Prices plus delivery costs

    Select shopping list


  • No price available
    Sproeireservoirset voor desinfectie CEJN® Article no.: 080255
    on request
    In stock
    0 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • PVC-markeringsband 3M Article no.: 083637
    from
    $ 10.91
    plus VAT at the current rate Prices plus delivery costs
    Go to variants

    Other sizes / colors / variants available

  • Druksluitingsband DUAL-LOCK™ 3M Article no.: 083692
    on request
    In stock
    35 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
    $ 34.96
    (13.98 $ / 1 Metre)
    plus VAT at the current rate Prices plus delivery costs

    Select shopping list


  • Afzetlint, rood-wit 3M Article no.: 083760
    on request
    In stock
    1,451 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
    from  1  Pieces
    $ 6.70
    (0.07 $ / 1 Metre)
    plus VAT at the current rate Prices plus delivery costs
    from  24  Pieces
    $ 5.58
    (0.06 $ / 1 Metre)
    plus VAT at the current rate Prices plus delivery costs

    Select shopping list


  • Spiegeltape tesa® Article no.: 083783
    on request
    In stock
    97 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
    $ 17.63
    (1.76 $ / 1 Metre)
    plus VAT at the current rate Prices plus delivery costs

    Select shopping list


  • Power-tape 3M Article no.: 083785
    from
    $ 34.22
    plus VAT at the current rate Prices plus delivery costs
    Go to variants

    Other sizes / colors / variants available

  • Jerrycanhandpomp mato Article no.: 084356
    on request
    In stock
    61 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
    $ 83.48
    plus VAT at the current rate Prices plus delivery costs

    Select shopping list


  • No price available
    Beletteringsapparaat DYMO Article no.: 085500
    on request
    In stock
    58 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • Tapecassette 12 mm×5,5 m vinyl DYMO Article no.: 085517
    on request
    In stock
    124 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
    from  1  Pieces
    $ 32.39
    (5.89 $ / 1 Metre)
    plus VAT at the current rate Prices plus delivery costs
    from  5  Pieces
    $ 27.00
    (4.91 $ / 1 Metre)
    plus VAT at the current rate Prices plus delivery costs

    Select shopping list


  • No price available
    Handdesinfectiemiddel Article no.: 095450
    on request
    In stock
    4,167 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • No price available
    Mond-neusbeschermingsmasker Article no.: 097125
    on request
    In stock
    44,122 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • No price available
    Medisch wegwerpmasker Article no.: 097126
    on request
    In stock
    12,061 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • No price available
    Mond-neusmasker HB TEMPEX Article no.: 097128
    on request
    In stock
    968 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • No price available
    Mond-neusmasker HAKRO Article no.: 097129
  • No price available
    Wegwerp-mondneusmasker Article no.: 097146
    on request
    In stock
    5,658 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • No price available
    Volgelaatsscherm uvex® Article no.: 097889
    on request
    In stock
    41,901 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • No price available
    Volgelaatsscherm Browguard Honeywell Article no.: 097893
    on request
    In stock
    821 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • No price available
    Vizier CLEARWAYS Honeywell Article no.: 097894
Page 1 of 5