{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Article no of the battery / rechargeable battery fitted | 081560 357 | |
Measuring range | 87 mm - 100 mm | |
Scale divisions | 0,001 mm | |
Error limit | 0,006 mm | |
Interface | Digimatic interface | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Dimension a | 0,3 mm | |
Standard measuring depth | 75 mm | |
Measuring depth with extension | 225 mm | |
Measured value saving | once-off setting of the zero position | |
Measurement technology | digital | |
Test certificate | Manufacturer’s test certificate | |
Packaging | sturdy box | |
Type of product | 3-point bore gauge |
Article number | 429250 87-100 | |
EAN / GTIN | 4946368636627 | |
Manufacturer number | 568-373 |