Screw-on boring bar right-hand PSC 63/11-140

Article no.: 320395 63/11-140
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
  • Arbor standard: ISO 26623-1
  • Through-coolant: yes

Product details

Technical Data

Shank ⌀ 63 mm
Insert size 11
Adapter PSC
Application type right-hand
Arbor standard ISO 26623-1
Through-coolant yes
Overhang dimension A 140 mm
Usable length LN 118 mm
Minimum pre-drill ⌀ D1 min 50 mm
Axis tip distance f 27 mm
suitable indexable insert DC.. 11T3..
Spare part S05
Setting angle κ 107,5 degrees
Type of product boring bar holder

Identification numbers & Classifications

Article number 320395 63/11-140
EAN / GTIN 2050001712462
Manufacturer number PS6.BDB.RQC.140

Description

Note:

Order the suitable HP nozzle No. 320001 separately. Spare parts No. 320610 − 320626 can be found in the spare parts list.
PSC clamping stud on request.

Downloads & documents

Suitable products

Spare parts

Inserts
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
    Shank ⌀ / insert size − A dimension (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart