Small comparator stand, Type: 50

Article no.: 442930 50
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

In stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Standard: DIN 876/0

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 876/0
Throat 49 mm
Maximum measuring height 100 mm
Column ⌀ 22 mm
Table ⌀ 50 mm
Overall height 200 mm
Weight 2.3 kg
Type of product Comparator stand

Identification & Classification

Article number 442930 50
Copy
EAN / GTIN 4030234000008
Copy
Manufacturer/responsible person mäder pressen GmbH, Robert-Bosch-Straße 13, 78579 NEUHAUSEN OB ECK, Germany, www.maederpressen.de

Description

Version:

Strong cast iron base with rigid column and sturdy indicator holder. The table is hardened, ground, and lapped. Indicator holder ⌀ 8 mm.
Table face with dust grooves. Sturdy version without fine adjustment.
Flatness ≤ 5 µm.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart