• The item cannot be ordered due to missing prices.

Steel gauge block Tolerance class 2, Nominal size: 0,5mm

Article no.: 481070 0,5
Copy

Select article variation and quantity

Nominal size (mm) Unit price incl. VAT

Availability

  • Standard: DIN EN ISO 3650

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN ISO 3650
Nominal size 0.5 mm
Tolerance class 2
Material special alloy steel, hardened and stress-relieved
Type of product Gauge block

Identification & Classification

Article number 481070 0,5
Copy
EAN / GTIN 4045197210302
Copy
Manufacturer number 481070 0,5
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

All gauge blocks are marked with an individual identification number.
Size 0.5 to 10 − cross section = 30×9 mm. Size 11 to 500 − cross section = 35×9 mm.
Of special alloy steel, carefully hardened and stress-relieved.
Tolerance class 2, workshop gauges for production.

Note:

Other nominal dimensions available on request.