Partial profile insert 55°, internal right-hand HB 7010 48-16 GARANT

Article no.: 270842 48-16
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock

Select article variation and quantity

TPI Unit price incl. VAT

Availability

  • Thread type: BSP; BSP-LH; BSW; BSW-LH; G; G-LH
  • Flank angle: 55

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type HB7010
Thread type BSP; BSP-LH; BSW; BSW-LH; G; G-LH
Flank angle 55 degrees
Thickness 3,6 mm
Insert size L 16 mm
Number of turns/inch 48-16
Tool material Carbide
Application type right-hand
Internal/external application inner
Indexable insert profile Partial profile
Type of product Indexable insert for thread turning

Identification & Classification

Article number 270842 48-16
Copy
EAN / GTIN 4045197370921
Copy
Manufacturer number 270842 48-16
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
suitable for / [m/min]
N
ISO code:
250
Alu > 10% Si
suitable for / [m/min]
N
ISO code:
180
Steel < 500 N/mm²
suitable for / [m/min]
P
ISO code:
150
Steel < 750 N/mm²
suitable for / [m/min]
P
ISO code:
150
Steel < 900 N/mm²
suitable for / [m/min]
P
ISO code:
130
Steel < 1100 N/mm²
suitable for / [m/min]
P
ISO code:
100
Steel < 1400 N/mm²
suitable for / [m/min]
P
ISO code:
90
Steel < 55 HRC
suitable for / [m/min]
H
ISO code:
40
INOX < 900 N/mm²
suitable for / [m/min]
M
ISO code:
100
INOX > 900 N/mm²
suitable for / [m/min]
M
ISO code:
100
Ti > 850 N/mm²
suitable for / [m/min]
S
ISO code:
50
GG(G)
suitable for / [m/min]
K
ISO code:
130
CuZn
suitable for / [m/min]
N
ISO code:
150
continuous
suitable for / [m/min]
 
wet maximum
suitable for / [m/min]
 
dry
suitable for / [m/min]
 

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart