{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
External ⌀ | 6.3 mm | |
Coating | TiAlN | |
Countersink tip angle | 60 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 334 | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 1.6 mm | |
Overall length L | 45 mm | |
Shank ⌀ Ds | 5 mm | |
Feed f in steel < 500 N/mm2 | 0.09 mm/rev. | |
Colour ring | green | |
Type of product | Stepped drill and countersink |
Article number |
150845 6,3
Copy |
|
EAN / GTIN |
4045197364739
Copy |
|
Manufacturer number |
150845 6,3
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |