This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Storage box

Article no.: 096920

Product details

Technical Data

Internal length 236 mm
Width internal 125 mm
Internal height 225 mm
Colour black
Storage box size Midi
Type of product Eye protection storage

Identification numbers & Classifications

Article number 096920
Manufacturer number 4217200

Description

Version:

Storage box of sturdy ABS plastic for secure and clean storage of personal protective equipment at the workstation. The option of wall attachment allows important personal protective equipment to be stored so that it is always to hand when needed. Not lockable.

Application:

For storage of protective work wear such as safety glasses, fine dust masks, hearing protection or gloves. Supplied with four self-adhesive warning signs for individual identification.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart