{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range | 4 mm - 15 mm | |
Scale graduations | 0.1 mm | |
Taper pitch | 1:10 | |
Type of product | Bore gauge |
Article number | 475806 4-15 | |
EAN / GTIN | 4045197226181 |